References
Optibelt:10 X 700
Rubix:103A4100
Manufacturer :1781976
EAN:4014486031737





Technical specifications
| Profile | z/10 |
|---|---|
| Belt designation | z27 1/2 |
| Interior length | 700 mm |
Product details : OPTIBELT VBELT A SECT ENV 10 7007700
Due to its multitude of application possibilities, the OPTIBELT VB is the classical model amongst the drivebelts. The qualities of this product come into their own when dealing with difficult drives in agricultural machines just as well as when dealing with extraordinary drive solutions, for example with V-flat drives in machine construction. OPTIBELT VB classical V-belts are S=C PLUS and are therefore unmeasured and can be used in sets.
Technical specifications
Attributes
| Logistics dimensions (L x W x H) | 10x17x17 mm |
|---|---|
| Logistic Weight | 45 g |
| Profile | z/10 |
| Belt designation | z27 1/2 |
| Interior length | 700 mm |
| Outer length | 738 mm |
| Upper width | 10 mm |
| Height | 6 mm |
| Pitch length | 722 mm |
| Material | sbr/nr |
Show UNSPSC/ECL@SS
£ 8.52 excl. VAT
/ Each
£ 10.22 incl. VAT
- Usually arrives within 14 working days