MECALINE 888807 A173 WRAPPED V BELT 2.0


Classical V Belt A Section

References
mecaline:A173/A4430 - 888807
rubix:255A0362
manufacturer :888807
ean:3660338413605
brand logo
brand logo
Technical specifications
Profilea/13
Belt designationa173
Interior length4394 mm
See all Specifications

Product details : MECALINE 888807 A173 WRAPPED V BELT 2.0


All Mecaline belts are manufactured to the highest standards of industry and conform to ISO, DIN and BS specification and anti-Static to ISO 1813, Classical Sections available in Z, A, B,C and D
Wrapped Belt

Strengths

Working temperature -40 to +70°C

Applications

Power transmission applications via belt and pulley

Technical specifications


Attributes
Profilea/13
Belt designationa173
Interior length4394 mm
Upper width13 mm
Height8 mm
Pitch length4430 mm
Materialsbr
Show UNSPSC/ECL@SS
£ 4.63 excl. VAT
/ Each
£ 5.56 incl. VAT
  • Usually arrives within 14 working days