References
Optibelt:25 X 2800
Rubix:103A9936
Manufacturer :1683708
EAN:4014486038545





Technical specifications
| Profile | 25 |
|---|---|
| Belt designation | 25x2800 |
| Interior length | 2800 mm |
Product details : OPTIBELT V BELT 25 SECTION 25 28007700
Due to its multitude of application possibilities, the OPTIBELT VB is the classical model amongst the drivebelts. The qualities of this product come into their own when dealing with difficult drives in agricultural machines just as well as when dealing with extraordinary drive solutions, for example with V-flat drives in machine construction. OPTIBELT VB classical V-belts are S=C PLUS and are therefore unmeasured and can be used in sets.
Technical specifications
Attributes
| Logistics dimensions (L x W x H) | 54x297x297 mm |
|---|---|
| Logistic Weight | 1176 g |
| Profile | 25 |
| Belt designation | 25x2800 |
| Interior length | 2800 mm |
| Outer length | 2900 mm |
| Upper width | 25 mm |
| Height | 16 mm |
| Pitch length | 2860 mm |
Show UNSPSC/ECL@SS
£ 58.29 excl. VAT
/ Each
£ 69.95 incl. VAT
- Usually arrives within 14 working days