References
Fenner:SPA1757QPTW-FEN
Rubix:406A2120
Manufacturer :265A0176

Product details : WEDGE BELT QUATTRO PLUS TWIN WRAPPED QSPA NARROW SECTION X 1757MM
Fenner® Quattro PLUS TW
Heavy duty, twin wrapped wedge belt
The Fenner® Quattro PLUS TW is a wrapped belt that has been specifically designed with a 2 ply outer jacket to reduce belt elongation and improve stability. Suitable for a wide range of industries and uses, this maintenance free belt transmits 30% more power than traditional wrapped wedge belts.
Heavy duty, twin wrapped wedge belt
The Fenner® Quattro PLUS TW is a wrapped belt that has been specifically designed with a 2 ply outer jacket to reduce belt elongation and improve stability. Suitable for a wide range of industries and uses, this maintenance free belt transmits 30% more power than traditional wrapped wedge belts.
Wedge belt Quattro PLUS TW wrapped narrow section QSPA1757
Strengths
► Extended temperature range -30° to +80°C.
► PB® (Precision Built) technology, eleminating the need for matching
► Conditionally oil resistant ► State-of-the-art wrapped chloroprene rubber construction
► Higher modulus polyester cord reduces belt elongation
► 2-ply outer jacket improves belt length stability and improves abrasion resistance
► Suitable for counterbending / back-tensioners
► Suitable for clutches ► Fully approved by all international standards
► BS 3790 (British Standard)
► ISO 4184 (International Standards Organisation)
► DIN 7753 (German Institute for Standardization)
► Static conductive in accordance with ISO 1813
► Conforms to API (American Petroleum Institute) specifications
► PB® (Precision Built) technology, eleminating the need for matching
► Conditionally oil resistant ► State-of-the-art wrapped chloroprene rubber construction
► Higher modulus polyester cord reduces belt elongation
► 2-ply outer jacket improves belt length stability and improves abrasion resistance
► Suitable for counterbending / back-tensioners
► Suitable for clutches ► Fully approved by all international standards
► BS 3790 (British Standard)
► ISO 4184 (International Standards Organisation)
► DIN 7753 (German Institute for Standardization)
► Static conductive in accordance with ISO 1813
► Conforms to API (American Petroleum Institute) specifications
Technical specifications
Attributes
| Profile | spa |
|---|---|
| Upper width | 13 mm |
| Pitch length | 1757 mm |
| Interior length | 1712 mm |
| Outer length | 1775 mm |
| Thickness | 10 mm |
| Material | cr (polychloroprene) |
Show UNSPSC/ECL@SS
£ 28.17 excl. VAT
/ Each
£ 33.80 incl. VAT
- Delivery usually within ( 2 ) days
