References
Gates:SPA4000 SUPERHC
Rubix:101A8328
Manufacturer :933304000
EAN:5412571079074

Documents
Product details : GATES 933304000 SUPER HC V-BELT SPA4000
Wrapped V-belt with a narrow profile. The oil and heat resistant Flex-Weave® wrapping protects the core of the belt against the most extreme conditions. The vulcanised ' flex-bonded ' tensile cords offer superior resistance to bending and tensile forces, fatigue and shock loading. More power in the same space or the same power and space savings of up to 50%.
Strengths
• Oil and heat resistant.
• Static conductive (ISO 1813).
• Complies with ATEX standards.
• UNISET tuning system.
• Static conductive (ISO 1813).
• Complies with ATEX standards.
• UNISET tuning system.
Technical specifications
Attributes
| Profile | spa |
|---|---|
| Upper width | 13 mm |
| Pitch length | 4000 mm |
| Interior length | 3955 mm |
| Outer length | 4018 mm |
| Thickness | 10 mm |
| Material | cr |
Show UNSPSC/ECL@SS
£ 40.59 excl. VAT
/ Each
£ 48.71 incl. VAT
- Usually arrives within 14 working days
