Your account
Log in or register
Our products
Our Services
Exclusive Brands
Bearing Finder
Machining, Cutting & Drilling
(88,663)
Mechanical Power Transmission
(98,924)
Fluid Transmission & Flow Technology
(103,520)
Tools & Metrology
(26,834)
Protection, Safety & Hygiene
(57,443)
Equipment
(10,412)
Fasteners, Adhesives & Tapes
(19,090)
Maintenance & Repairs
(5,078)
Welding
(962)
New Products
Bearing technology
(57,281)
Linear technology
(933)
Drive & Conveyor technology
(1,218)
Belts and Chains
(29,861)
Couplings and connecting elements
(1,246)
Mechanical transmission sealing
(7,836)
Damping technology
(58)
Mechanical lubrication technology
(491)
See Mechanical Power Transmission
Belt drives
(24,435)
Chain drive
(5,426)
See Belts and Chains
< Back
Rubix Categories
Mechanical Power Transmission
Belts and Chains
Belt drives
V-belt
Narrow V-belt
MECALINE SPZ1340 WRAPPED WEDGE BELT 2.0
MECALINE SPZ1340 WRAPPED WEDGE BELT 2.0
Wedge Belt
References
mecaline:
SPZ1340E - 889571
rubix:
243A4462
manufacturer :
889571
ean:
3660338421242
Technical specifications
Profile
SPZ
Pitch length
1340
mm
See all Specifications
Technical sheet / Technical file
Product details
Technical specifications
Product details : MECALINE SPZ1340 WRAPPED WEDGE BELT 2.0
All Mecaline belts are manufactured to the highest stands of industry and conform to ISO, DIN and BS specifications and Anti Static to ISO 1813
Wrapped Belt
Strengths
Working temperature -40 to +70°C
Applications
Power transmission applications via belt and pulley
Technical specifications
Attributes
Profile
SPZ
Pitch length
1340
mm
Upper width
10
mm
Height
8
mm
Material
SBR
Show UNSPSC/ECL@SS
Add to my wishlist
Don’t forget to login in order to benefit from your prices
£
7.08
excl. VAT
/
Each
£
8.50
incl. VAT
In stock: Next day delivery
Select variants (139)
Add to cart
Check our products from related categories
OPTIBELT SPZ 630 1698786
GATES BANDED WEDGE BELT SPB7100/4 POWERBAND
OPTIBELT 8V 1500 1605394
OPTIBELT OPTI REDPOWER BELT SPA 18326002
GATES SPB3650 SUPERHC 9339-03650 WRAPPED (ENVELOPE) V-BELTS
OPTIBELT 5V 1060 1585883
GATES SPZ2037ESHC SUPER HC BELT
MECALINE SPZ1787 SPZ Wrapped Wedge Belt
OPTIBELT SPB 17007700 WEDGEBELT SPB ENV SPB1700E
OPTIBELT 5V 2000 RP 1793678
GATES SUPER HC SPB2430
GATES 9331-01347 SPZ1347 SUPERHC
MECALINE SPZ1162 SPZ Wrapped Wedge Belt
GATES 9331-01862 SUPER HC SPZ1862
MECALINE SPZ2360 SPZ Wrapped Wedge Belt