FENNER COGGED WEDGE BELT QUATTRO PLUS CRE EPDM QXPZ SECTION X 900MM

V-belt

See technical information

References

Fenner:SPZ900QPX-FEN
Rubix:406A2106
Manufacturer :264Z0090
brand logo

Technical specifications

Profilexpz
Pitch length900 mm
Outer length913 mm
See all Specifications

Product details : FENNER COGGED WEDGE BELT QUATTRO PLUS CRE EPDM QXPZ SECTION X 900MM


Fenner® Quattro PLUS CRE
Heavy duty, cogged raw edge EPDM belt


The Fenner® Quattro PLUS CRE is a step forward in belt technology. It's high performance unique polyester tension member and EPDM contact section allows it to transmit 26% more power than the traditional CRE range and offers up to 15% longer service life
Wedge belt Quattro PLUS CRE raw edge moulded notch narrow section QXPZ900

Strengths

► Extended temperature range -40° to +130°C.

► PB® (Precision Built) technology, eleminating the need for matching

► Conditionally oil resistant ► Synthetic rubber EPDM heavy duty wedge belt

► Embedding compound for stable power transfer

► Enhanced tooth profile improves belt flexibility, reducing bending resistance and increasing efficiency and life

► Unique construction of the polyester tension member improves accuracy and stability of belt length
► Reduced belt weight lowers inertia and reduces vibration allowing smoother running

► Lower pre-tensioning force allows longer bearing life and extends maintenance periods between     re-tensioning

► Abrasion resistant compound for enhanced durability
► Fully approved by all international standards

     ► BS 3790 (British Standard)

     ► ISO 4184 (International Standards Organisation)

     ► DIN 7753 (German Institute for Standardization)

     ► Static conductive in accordance with ISO 1813

     ► Conforms to API (American Petroleum Institute) specifications

Technical specifications


Attributes
Profilexpz
Pitch length900 mm
Outer length913 mm
Upper width10 mm
Height8 mm
Interior length862 mm
Materialepdm synthetic rubber (narrow notched belt with bare sides), with polyester tensile member (low elongation).
Sectionqxpz
£ 10.59 excl. VAT
/ Each
£ 12.71 incl. VAT
  • Delivery usually within ( 2 ) days