Your account
Log in or register
Our products
Our Services
Exclusive Brands
Bearing Finder
Machining, Cutting & Drilling
(88,596)
Mechanical Power Transmission
(98,924)
Fluid Transmission & Flow Technology
(103,519)
Tools & Metrology
(26,450)
Protection, Safety & Hygiene
(57,436)
Equipment
(10,385)
Fasteners, Adhesives & Tapes
(19,089)
Maintenance & Repairs
(5,071)
Welding
(961)
New Products
Bearing technology
(57,281)
Linear technology
(933)
Drive & Conveyor technology
(1,218)
Belts and Chains
(29,861)
Couplings and connecting elements
(1,246)
Mechanical transmission sealing
(7,836)
Damping technology
(58)
Mechanical lubrication technology
(491)
See Mechanical Power Transmission
Belt drives
(24,435)
Chain drive
(5,426)
See Belts and Chains
< Back
Rubix Categories
Mechanical Power Transmission
Belts and Chains
Belt drives
V-belt
Narrow V-Belt toothed
MECALINE SPZ1500 MOULDED COG WEDGE BELT 2.0
MECALINE SPZ1500 MOULDED COG WEDGE BELT 2.0
V Belt CRE
References
mecaline:
XPZ1500MC - 889897
rubix:
243A4716
manufacturer :
889897
ean:
3660338424502
Technical specifications
Profile
XPZ
Pitch length
1500
mm
See all Specifications
Technical sheet / Technical file
Product details
Technical specifications
Product details : MECALINE SPZ1500 MOULDED COG WEDGE BELT 2.0
All Mecaline belts are manufactured to the highest stands of industry and conform to ISO, DIN and BS specifications and Anti Static to ISO 1813
Produced with EPDM Compound
Strengths
Working temperature -40 to +120°C
Applications
Power transmission applications via belt and pulley
Technical specifications
Attributes
Profile
XPZ
Pitch length
1500
mm
Upper width
10
mm
Height
8
mm
Material
EPDM
Show UNSPSC/ECL@SS
Add to my wishlist
Don’t forget to login in order to benefit from your prices
£
7.34
excl. VAT
/
Each
£
8.81
incl. VAT
In stock: Next day delivery
Select variants (296)
Add to cart
Check our products from related categories
MECALINE SPB1340 MOULDED COG WEDGE BELT 2.0
MECALINE 889830 SPB3170 MOULDED COG WEDGE BELT 2.0
MECALINE 889765 SPA4250 MOULDED COG WEDGE BELT 2.0
GATES QUAD POWER 4 XPZ1687QP4
MECALINE SPZ1137 SPZ MOULDED COGGED WEDGE BELT
MECALINE 889837 SPB4060 MOULDED COG WEDGE BELT 2.0
GATES XPZ1862/3VX735 QUAD-POWER 4 9643-01862 RAW EDGE (M COGGED) VBELT
MECALINE SPZ1700 MOULDED COG WEDGE BELT 2.0
MECALINE SPA1682 SPA MOULDED COGGED WEDGE BELT
MECALINE SPB2150 MOULDED COG WEDGE BELT 2.0
OPTIBELT XPZ 1487 XEP 1014170
MECALINE 889859 SPC5000 MOULDED COG WEDGE BELT 2.0
OPTIBELT XPB 1450 XEP 1014328
GATES QUAD POWER 4 XPA2060QP4
MECALINE SPA1482 MOULDED COG WEDGE BELT 2.0