CLASSICAL V-BELT STANDARD WRAPPED Z SECTION 1080MM PITCH LENGTH

V-belt

See technical information

References

Fenner:Z1080-FEN
Rubix:406A1676
Manufacturer :240Z0108
brand logo

Technical specifications

Profilez/10
Belt designationz1080
Interior length1058 mm
See all Specifications

Product details : CLASSICAL V-BELT STANDARD WRAPPED Z SECTION 1080MM PITCH LENGTH


Fenner® Classic V
Light duty, wrapped V-belt


Ideal for high ratio or small pulley drives, the Fenner® classic V belt has a specially treated jacket to give superior anti-static, heat and oil-resistant properties which exceeds the new industry anti-ignition standards.
V-Belt classic section Z1080 /Z42 10x1050Li

Strengths

► Extended temperature range -40° to +70°C.

► PB® (Precision Built) technology, eleminating the need for matching
► Accuracy and stability of length

► One-shot tensioning for fit-and-forget reliability
► Fully approved by all international standards

     ► BS 3790 (British Standard)

     ► ISO 4184 (International Standards Organisation)

     ► DIN 7753 (German Institute for Standardization)

     ► Static conductive in accordance with ISO 1813

     ► Conforms to API (American Petroleum Institute) specifications

Technical specifications


Attributes
Profilez/10
Belt designationz1080
Interior length1058 mm
Outer length1096 mm
Upper width10 mm
Height6 mm
Pitch length1080 mm
Materialcr (polychloroprene)
£ 7.03 excl. VAT
/ Each
£ 8.44 incl. VAT
  • Delivery usually within ( 2 ) days