References
Optibelt:10 X 515
Rubix:104A5244
Manufacturer :1786629
EAN:4014486031638




Product details : OPTIBELT VBELT A SECT ENV 10 5157747
Due to its multitude of application possibilities, the OPTIBELT VB is the classical model amongst the drivebelts. The qualities of this product come into their own when dealing with difficult drives in agricultural machines just as well as when dealing with extraordinary drive solutions, for example with V-flat drives in machine construction. OPTIBELT VB classical V-belts are S=C PLUS and are therefore unmeasured and can be used in sets.
Technical specifications
Attributes
| Logistics dimensions (L x W x H) | 7x12x12 mm |
|---|---|
| Logistic Weight | 33 g |
| Profile | z/10 |
| Belt designation | z20 |
| Interior length | 515 mm |
| Pitch length | 537 mm |
| Upper width | 10 mm |
| Height | 6 mm |
| Outer length | 553 mm |
| Material | sbr/nr |
Show UNSPSC/ECL@SS
£ 8.52 excl. VAT
/ Each
£ 10.22 incl. VAT
- Usually arrives within 14 working days
