FENNER TAPER LOCK PULLEY QXPA SECTION 106MM 1 GROOVE TAPER BORED 1610
V-pulley for taper bush
See technical informationReferences
Fenner:SPA106X1-FEN
Rubix:406A0646
Manufacturer :031A0151

Product details : FENNER TAPER LOCK PULLEY QXPA SECTION 106MM 1 GROOVE TAPER BORED 1610
Fenner ® Taper Lock ® pulleys are manufactured to the DIN 2210. DIN 2211 and ISO 4183 norms, they are designed to operate at rim speeds of up to 40m/sec and (depending on size) to use the short version Fenner Taper Lock bush.
V-grooved Pulley Taper Lock® 106 SPA 1 TL 1610
Technical specifications
Attributes
| Profile | spa |
|---|---|
| Pitch diameter | 106 mm |
| Taper bush | 1610 |
| Material | cast iron (gg25) |
| Number of grooves | 1 |
| Type | v-belt pulley (v) with removable taper-lock hub (tb), one-piece |
| Rim width | 20 mm |
| Outer diameter | 112 mm |
| Width | 20 mm |
Show UNSPSC/ECL@SS
£ 23.51 excl. VAT
/ Each
£ 28.21 incl. VAT
- Delivery usually within ( 2 ) days
