SPB Section Eight Grooves V-Pulleys
Profile | spb |
---|---|
Pitch diameter | 335 mm |
Number of grooves | 8 |
Profile | spb |
---|---|
Pitch diameter | 335 mm |
Number of grooves | 8 |
Taper bush | 3535 |
Type | 6 |
Rim width | 158 mm |
Outer diameter | 342 mm |
Width | 89 mm |
Material | cast iron gg25 |
Usually arrives within 14 working days