MECALINE 06SPB200 856709 V-PULLEY 6G SPB 200 TL 3020

SPB Section Six Grooves V-Pulleys

See technical informationSee documents
References
Mecaline:06SPB200
Rubix:222A6648
Manufacturer :856709
EAN:3660338119934
brand logo
Technical specifications
Profilespb
Pitch diameter200 mm
Number of grooves6
See all Specifications
Documents

Product details : MECALINE 06SPB200 856709 V-PULLEY 6G SPB 200 TL 3020


Mecaline Pulleys are manufactured to exacting standards to ISO 4183, with taper bush fitting, Profiles SPZ, SPA, SPB and SPC, statically balanced to G6.8
V-Pulley - SPB - Taper Bush type (3020) - Cast Iron GG25

Strengths

Can run both Vee and Wedge belts

Applications

V belt power transmission drives

Technical specifications


Attributes
Profilespb
Pitch diameter200 mm
Number of grooves6
Taper bush3020
Materialcast iron gg25
Type3
Rim width120 mm
Outer diameter207 mm
Width51 mm
Show UNSPSC/ECL@SS
£ 69.59 excl. VAT
/ Each
£ 83.51 incl. VAT
  • Usually arrives within 14 working days