References
SKF:TSN 619 A
Rubix:103A2206
Manufacturer :95732
EAN:7316571003399

Product details : SKF V RING HSNG SEAL X2 TSN 619 A
V-ring seals consist of a V-ring and a sheet steel sealing washer with a vulcanized rubber lip. The rubber lip fits into the seal groove in the housing. The washer is protected against corrosion. The seals are used to protect bearings from contamination or as secondary seals to protect primary seals in highly contaminated environments. They are a cost-effective and easy to install contaminant barrier for all kind of shafts. They are available in nitrile rubber. When ordering, please note that one item (seal pack) contains two seals.
Strengths
- Easy to install
- Many variants
- Cost-effective
- Many variants
- Cost-effective
Technical specifications
Attributes
| Logistics dimensions (L x W x H) | 5,8x160,5x160,5 mm |
|---|---|
| Logistic Weight | 407 g |
| Type | bearing seal |
| Inner diameter | 85 mm |
| Outer diameter | 160.5 mm |
| Width | 5.8 mm |
| Series | tsn |
| Material | aluminium |
Show UNSPSC/ECL@SS
£ 57.89 excl. VAT
/ Each
£ 69.47 incl. VAT
- Usually arrives within 14 working days
