References
Superseded Ref:GR15X21X3-B
INA:GR15X21X3-C
Rubix:274A7585
Manufacturer :0848464610000
EAN:4054369204070

Product details : INA GR15X21X3-C RADIAL ROTARY SHAFT SEAL
Radial seal for shafts
Technical specifications
Attributes
| Logistic Weight | 1 g |
|---|---|
| Type | sealing ring |
| Inner diameter | 15 mm |
| Outer diameter | 21 mm |
| Width | 3 mm |
| Series | gr |
| Material | nbr |
Show UNSPSC/ECL@SS
£ 301.59 excl. VAT
/ 100 pieces
£ 361.91 incl. VAT
- Usually arrives within 14 working days
