References
SNR:SC513-611EC
Rubix:205A7712
EAN:3413520646301

Product details : SNR SC513-611EC PLUMMER BLOCK ACCESSORIES
Shutter
Technical specifications
Attributes
| Type | shutter |
|---|---|
| Outer diameter | 87.14 mm |
| Width | 4.59 mm |
| Series | sc500-600ec |
| Material | steel (sheet) with rubber lip |
Show UNSPSC/ECL@SS
£ 4.11 excl. VAT
/ Each
£ 4.93 incl. VAT
- Usually arrives within 14 working days
