Your account
Log in or register
Our products
Our Services
Exclusive Brands
Bearing Finder
Machining, Cutting & Drilling
(88,596)
Mechanical Power Transmission
(98,924)
Fluid Transmission & Flow Technology
(103,519)
Tools & Metrology
(26,450)
Protection, Safety & Hygiene
(57,436)
Equipment
(10,385)
Fasteners, Adhesives & Tapes
(19,089)
Maintenance & Repairs
(5,071)
Welding
(961)
New Products
Bearing technology
(57,281)
Linear technology
(933)
Drive & Conveyor technology
(1,218)
Belts and Chains
(29,861)
Couplings and connecting elements
(1,246)
Mechanical transmission sealing
(7,836)
Damping technology
(58)
Mechanical lubrication technology
(491)
See Mechanical Power Transmission
Spherical plain bearings / Plain bushes
(1,833)
Rolling bearings
(38,820)
Housing units / Bearing housings
(11,609)
Maintenance/accessory/service
(5,019)
See Bearing technology
< Back
Rubix Categories
Mechanical Power Transmission
Bearing technology
Maintenance/accessory/service
Accessories for bearing technology
Seals/cover
SKF SEALING WASHER Z 304
SKF SEALING WASHER Z 304
Sealing Plate Z
References
skf:
Z 304
rubix:
101A8986
manufacturer :
30441
ean:
7316570123227
Technical specifications
Type
Washer
See all Specifications
Technical sheet / Technical file
Product details
Technical specifications
Product details : SKF SEALING WASHER Z 304
Sealing plate set with flocked sealing disc, 2-piece
Technical specifications
Attributes
Logistics dimensions (L x W x H)
5
x
52
x
52
mm
Logistic Weight
38
g
Type
Washer
Inner diameter
20
mm
Outer diameter
52
mm
Width
5
mm
Series
Z 304
Material
Steel
Show UNSPSC/ECL@SS
Add to my wishlist
Don’t forget to login in order to benefit from your prices
£
2.53
excl. VAT
/
Each
£
3.04
incl. VAT
Usually arrives within 14 working days
Select variants (39)
Add to cart
Check our products from related categories
SKF PLUMMER BLOCK SEAL TSO 528
INA G10X14X3-C NEEDLE BEARING SEAL
SKF BEARING HOUSING SEAL TSN516L
SKF BEARING HOUSING SEAL ASNH519-616
INA G45X52X4-C RADIAL ROTARY SHAFT SEAL
INA G55X63X5-C 0854271360000 RADIAL ROTARY SHAFT SEAL
SKF HOUSING FELT SEAL X2 TSN 620 C
FAG EDH515X207 SEALING RING
SKF BEARING HOUSING SEAL ASNH511-609
SKF END CAP ECW208:SKF
SKF V RING HSNG SEAL X2 TSN 605 A
INA GR7X11X2-C RADIAL ROTARY SHAFT SEAL
COOPER ATL308 TRIPLE LABYRINTH SEAL
FAG NTS64 HOUSING SEAL 823417100000
SNR SC511SV PLUMMER BLOCK ACCESSORIES