References
SKF:TSN 215 A
Rubix:134A0697
Manufacturer :95825
EAN:7316570067064

Documents
Product details : SKF V RING HOUSING SEAL X2 TSN 215 A
V-ring seal for SNL plummer block housing (4-piece).
Strengths
- Easy to install
- Many variants
- Cost-effective
- Many variants
- Cost-effective
Technical specifications
Attributes
| Logistics dimensions (L x W x H) | 11x88x88 mm |
|---|---|
| Logistic Weight | 95,3 g |
| Type | seal |
| Inner diameter | 85 mm |
| Outer diameter | 111 mm |
| Width | 10.5 mm |
| Min. temperature | -30 °C |
| Max. temperature | 100 °C |
| Series | tsn |
| Material | nitrile rubber (nbr) with steel element |
Show UNSPSC/ECL@SS
£ 46.99 excl. VAT
/ Each
£ 56.39 incl. VAT
- Usually arrives within 14 working days
