Your account
Log in or register
Our products
Our Services
Exclusive Brands
Bearing Finder
Machining, Cutting & Drilling
(88,663)
Mechanical Power Transmission
(98,924)
Fluid Transmission & Flow Technology
(103,520)
Tools & Metrology
(26,834)
Protection, Safety & Hygiene
(57,443)
Equipment
(10,412)
Fasteners, Adhesives & Tapes
(19,090)
Maintenance & Repairs
(5,078)
Welding
(962)
New Products
Bearing technology
(57,281)
Linear technology
(933)
Drive & Conveyor technology
(1,218)
Belts and Chains
(29,861)
Couplings and connecting elements
(1,246)
Mechanical transmission sealing
(7,836)
Damping technology
(58)
Mechanical lubrication technology
(491)
See Mechanical Power Transmission
Spherical plain bearings / Plain bushes
(1,833)
Rolling bearings
(38,820)
Housing units / Bearing housings
(11,609)
Maintenance/accessory/service
(5,019)
See Bearing technology
< Back
Rubix Categories
Mechanical Power Transmission
Bearing technology
Maintenance/accessory/service
Accessories for bearing technology
Seals/cover
INA SD32X42X4-A DOUBLE LIP SEALING RING SD
INA SD32X42X4-A DOUBLE LIP SEALING RING SD
Radial rotary shaft seal
References
ina:
SD32X42X4-A
rubix:
274A8381
manufacturer :
0007902490000
ean:
4012802437287
Technical specifications
Type
Sealing Ring
See all Specifications
Technical sheet / Technical file
Product details
Technical specifications
Product details : INA SD32X42X4-A DOUBLE LIP SEALING RING SD
Radial shaft sealing ring
Technical specifications
Attributes
Logistic Weight
3
g
Type
Sealing Ring
Outer diameter
42
mm
Width
4
mm
Series
SD
Material
Steel
Show UNSPSC/ECL@SS
Add to my wishlist
Don’t forget to login in order to benefit from your prices
£
2.13
excl. VAT
/
Each
£
2.56
incl. VAT
In stock: Next day delivery
Add to cart
Check our products from related categories
SKF HOUSING FELT SEAL X2 TSN 524 C
FAG ETS528 SEALING RING
SKF V RING HSNG SEAL X2 TSN 616 A
TIMKEN VR615 V-RING SEAL
FAG EFS218 SEALING RING
SKF HOUSING END COVER ASNH 526
FAG HOUSING SEAL-FELT FSV511
COOPER ATL40M TRIPLE LABYRINTH SEAL
FAG NTS60 LABYRINTH SEALS NTS SEALING FOR SNS-HOUSING NON-CONTACT SEAL
INA G70X78X5-C 0853958620000 RADIAL ROTARY SHAFT SEAL
COOPER ATL100M TRIPLE LABYRINTH SEAL
INA SD42X52X4-A DOUBLE LIP SEALING RING SD
SKF Z202F SEALING WASHER
FAG EDH619 SEALING RING
SKF BEARING HOUSING SEAL TSN519C