References
NSK:G512-KIT+FS
Rubix:102A4738
EAN:00029176803099
Documents
Product details : NSK HOUSING LIP-SEAL DH512
NSK's range of SNN series split housings offers various technical solutions for the most demanding applications. The components are easy to assemble, disassemble and maintain. Equipped with high-performance NSK bearings, SNN split housings will help you reduce your costs.
Polyurethane sealing in kit of 2 pcs, (4 halves for both sides of the bracket)
Strengths
Polyurethane sealing in kit of 2 pcs, (4 halves for both sides of the bracket)
Technical specifications
Attributes
| Type | double lip seal |
|---|---|
| Inner diameter | 55 mm |
| Width | 8 mm |
| Min. temperature | -20 °C |
| Max. temperature | 80 °C |
| Series | g-lok |
| Material | mild steel |
Show UNSPSC/ECL@SS
£ 17.82 excl. VAT
/ Each
£ 21.38 incl. VAT
- Usually arrives within 14 working days
