References
SKF:TSN 218 A
Rubix:103A1643
Manufacturer :95578
EAN:7316570491258

Product details : SKF V RING HSNG SEAL X2 TSN 218 A
V-ring seal for SNL plummer block housing (4-piece).
Strengths
- Easy to install
- Many variants
- Cost-effective
- Many variants
- Cost-effective
Technical specifications
Attributes
| Logistics dimensions (L x W x H) | 4,8x130,5x130,5 mm |
|---|---|
| Logistic Weight | 122,5 g |
| Type | bearing seal |
| Inner diameter | 100 mm |
| Outer diameter | 130.5 mm |
| Width | 4.8 mm |
| Series | tsn |
| Material | aluminium |
Show UNSPSC/ECL@SS
£ 58.46 excl. VAT
/ Each
£ 70.15 incl. VAT
- Delivery usually within ( 3 ) days
