References
Superseded Ref:FSV526
FAG:EFS526
Rubix:274A7348
Manufacturer :0969864410000
EAN:4064327373915

Product details : FAG EFS526 SEALING RING
FAG felt seals are designed to provide effective protection against dirt, moisture and abrasive particles. Thanks to their high-quality felt material, they offer excellent sealing while also reducing friction and wear of mechanical components.
Felt seals; EFS; SES-housing
Strengths
Optimal protection against dust and moisture.
Reduction of wear and extension of bearing service life.
High-quality felt material for long-lasting sealing.
Easy installation and low maintenance requirements.
Reduction of wear and extension of bearing service life.
High-quality felt material for long-lasting sealing.
Easy installation and low maintenance requirements.
Technical specifications
Attributes
| Type | sealing ring |
|---|---|
| Outer diameter | 177.5 mm |
| Series | efs |
Show UNSPSC/ECL@SS
£ 90.72 excl. VAT
/ 2 pieces
£ 108.86 incl. VAT
- Usually arrives within 14 working days
