References
SNR:PF207
Rubix:205A7196
EAN:3413529577446

Product details : SNR PF207 HOUSING
Bearing housings in grey or ductile cast iron for various types of arrangements, fixed or floating.
DIAMETER OF FIXING HOLES: 10.5 mm; FIXING CENTER DISTANCE: 100 mm; OVERALL HEIGHT: 122.2 mm; OVERALL WIDTH: 122.2 mm; BODY MATERIAL: CAST IRON; TYPE: A SURFACE-MOUNTED;
Technical specifications
Attributes
| Type | snr pf207 housing |
|---|---|
| Series | pf200 |
| Material | steel sheet |
Show UNSPSC/ECL@SS
£ 3.31 excl. VAT
/ Each
£ 3.97 incl. VAT
- Delivery usually within ( 3 ) days
