References
Superseded Ref:DH226
FAG:EDH226
Rubix:274A7289
Manufacturer :0969865570000
EAN:4064327889607

Documents
Product details : FAG EDH226 SEALING RING
Two lips seal EDH, for SES housings.
Technical specifications
Attributes
| Type | sealing ring |
|---|---|
| Inner diameter | 130 mm |
| Outer diameter | 177.5 mm |
| Width | 16.5 mm |
| Series | edh |
Show UNSPSC/ECL@SS
£ 41.00 excl. VAT
/ 2 pieces
£ 49.20 incl. VAT
- Delivery usually within ( 7 ) days
