Your account
Log in or register
Our products
Our Services
Exclusive Brands
Bearing Finder
Machining, Cutting & Drilling
(88,663)
Mechanical Power Transmission
(98,924)
Fluid Transmission & Flow Technology
(103,520)
Tools & Metrology
(26,834)
Protection, Safety & Hygiene
(57,443)
Equipment
(10,412)
Fasteners, Adhesives & Tapes
(19,090)
Maintenance & Repairs
(5,078)
Welding
(962)
New Products
Bearing technology
(57,281)
Linear technology
(933)
Drive & Conveyor technology
(1,218)
Belts and Chains
(29,861)
Couplings and connecting elements
(1,246)
Mechanical transmission sealing
(7,836)
Damping technology
(58)
Mechanical lubrication technology
(491)
See Mechanical Power Transmission
Spherical plain bearings / Plain bushes
(1,833)
Rolling bearings
(38,820)
Housing units / Bearing housings
(11,609)
Maintenance/accessory/service
(5,019)
See Bearing technology
< Back
Rubix Categories
Mechanical Power Transmission
Bearing technology
Maintenance/accessory/service
Accessories for bearing technology
Seals/cover
SKF V RING HSNG SEAL X2 TSN 316 A
SKF V RING HSNG SEAL X2 TSN 316 A
V Ring Seal
References
skf:
TSN 316 A
rubix:
103A1838
manufacturer :
95616
ean:
7316571099347
Technical specifications
Type
bearing seal
See all Specifications
Product details
Technical specifications
Product details : SKF V RING HSNG SEAL X2 TSN 316 A
V-ring seal for SNL plummer block housing (4-piece).
Strengths
- Easy to install
- Many variants
- Cost-effective
Technical specifications
Attributes
Logistics dimensions (L x W x H)
5,8
x
144
x
144
mm
Logistic Weight
282,5
g
Type
bearing seal
Inner diameter
90
mm
Outer diameter
144
mm
Width
5.8
mm
Series
TSN
Material
aluminium
Show UNSPSC/ECL@SS
Add to my wishlist
Don’t forget to login in order to benefit from your prices
£
64.13
excl. VAT
/
Each
£
76.96
incl. VAT
Usually arrives within 14 working days
Select variants (63)
Add to cart
Create PDF from product
Check our products from related categories
SKF HOUSING SEAL TFL518
INA BEARING SEAL CARRIER DRS40115
FAG EDH532 SEALING RING
FAG HOUSING SEAL-FELT FSV611
FAG NTS40 HOUSING SEAL 818286240000
FAG ETS222-322 LABYRINTH SEALING RING
FAG HOUSING LIP-SEAL DH509
FAG EFS607 SEALING RING
FAG HOUSING SEAL-FELT FSV517
SKF V RING HSNG SEAL X2 TSN 317 A
FAG EDH513 SEALING RING
INA NEEDLE BEARING SEAL G16X22X3
FAG ETS519 LABYRINTH SEALING RING
SKF HOUSING FELT SEAL X2 TSN 613 C
SNR SCC207 BEARING UNIT ACCESSORIES