References
SNR:SC519TA
Rubix:205A7746
EAN:3413520646592

Product details : SNR SC519TA PLUMMER BLOCK ACCESSORIES
HOUSING/OUTER DIAMETER: 141 mm; SHAFT DIAMETER: 85 mm;
Technical specifications
Attributes
| Type | taconite seal |
|---|---|
| Inner diameter | 85 mm |
| Min. temperature | -40 °C |
| Max. temperature | 100 °C |
| Series | sc500ta |
| Material | thermoplastic polyurethane (tpu) |
Show UNSPSC/ECL@SS
£ 136.60 excl. VAT
/ Each
£ 163.92 incl. VAT
- Usually arrives within 14 working days
