References
SKF:TSN 224 S
Rubix:266A6446
Manufacturer :95831
EAN:7316570984545

Product details : SKF TSN 224 S BEARING HOUSING ACCESSORIES
Labyrinth sealing ring for SNL plummer block housing (1-piece).
Strengths
- Good protection from contamination
- Keep the lubricant in the housing
- Part of the three barrier solution
- Cost-effective
- Keep the lubricant in the housing
- Part of the three barrier solution
- Cost-effective
Technical specifications
Attributes
| Logistics dimensions (L x W x H) | 24x165x165 mm |
|---|---|
| Logistic Weight | 888,2 g |
| Type | seal |
| Inner diameter | 135 mm |
| Outer diameter | 165 mm |
| Width | 24 mm |
| Material | steel |
Show UNSPSC/ECL@SS
£ 333.52 excl. VAT
/ Each
£ 400.22 incl. VAT
- Usually arrives within 14 working days
