INA G16X22X3-C RADIAL ROTARY SHAFT SEAL
Radial rotary shaft seal
See technical informationSee documentsReferences
Superseded Ref:G16X22X3-B
INA:G16X22X3-C
Rubix:274A7508
Manufacturer :0810755960000
EAN:4054364780951

Documents
Product details : INA G16X22X3-C RADIAL ROTARY SHAFT SEAL
Radial shaft sealing ring
Technical specifications
Attributes
| Logistic Weight | 1,3 g |
|---|---|
| Type | sealing ring |
| Outer diameter | 22 mm |
| Width | 3 mm |
| Series | g |
| Material | nbr-elastomer |
Show UNSPSC/ECL@SS
£ 2.31 excl. VAT
/ Each
£ 2.77 incl. VAT
- Delivery usually within ( 7 ) days
