References
SKF:TSN 506 A
Rubix:1275160
Manufacturer :95625
EAN:7316570358162

Product details : SKF BEARING HOUSING SEAL TSN506A
V-ring seal for SNL plummer block housing (4-piece).
Strengths
- Easy to install
- Many variants
- Cost-effective
- Many variants
- Cost-effective
Technical specifications
Attributes
| Logistics dimensions (L x W x H) | 4,8x46,5x46,5 mm |
|---|---|
| Logistic Weight | 29 g |
| Type | bearing seal |
| Inner diameter | 25 mm |
| Outer diameter | 46.5 mm |
| Width | 4.8 mm |
| Series | tsn |
| Material | aluminium |
Show UNSPSC/ECL@SS
£ 21.59 excl. VAT
/ Each
£ 25.91 incl. VAT
- In stock: Next day delivery
