Your account
Log in or register
Our products
Our Services
Exclusive Brands
Bearing Finder
Machining, Cutting & Drilling
(88,663)
Mechanical Power Transmission
(110,979)
Fluid Transmission & Flow Technology
(103,521)
Tools & Metrology
(26,835)
Protection, Safety & Hygiene
(57,443)
Equipment
(10,416)
Fasteners, Adhesives & Tapes
(19,090)
Maintenance & Repairs
(5,082)
Welding
(962)
New Products
Bearing technology
(69,201)
Linear technology
(949)
Drive & Conveyor technology
(1,218)
Belts and Chains
(29,863)
Couplings and connecting elements
(1,298)
Mechanical transmission sealing
(7,847)
Damping technology
(58)
Mechanical lubrication technology
(545)
See Mechanical Power Transmission
Spherical plain bearings / Plain bushes
(1,842)
Rolling bearings
(48,992)
Housing units / Bearing housings
(12,518)
Maintenance/accessory/service
(5,849)
See Bearing technology
< Back
Rubix Categories
Mechanical Power Transmission
Bearing technology
Maintenance/accessory/service
Accessories for bearing technology
Seals/cover
SKF HOUSED BEARING SEAL TSN 612 A
SKF HOUSED BEARING SEAL TSN 612 A
V Ring Seal
References
skf:
TSN 612 A
rubix:
103A2008
manufacturer :
95714
ean:
7316570600759
Technical specifications
Type
bearing seal
See all Specifications
Product details
Technical specifications
Product details : SKF HOUSED BEARING SEAL TSN 612 A
V-ring seal for SNL plummer block housing (4-piece).
Strengths
- Easy to install
- Many variants
- Cost-effective
Technical specifications
Attributes
Logistics dimensions (L x W x H)
4,8
x
97,5
x
97,5
mm
Logistic Weight
106,3
g
Type
bearing seal
Inner diameter
55
mm
Outer diameter
97.5
mm
Width
4.8
mm
Series
tsn
Material
aluminium
Show UNSPSC/ECL@SS
Add to my wishlist
Don’t forget to login in order to benefit from your prices
£
31.81
excl. VAT
/
Each
£
38.17
incl. VAT
Usually arrives within 14 working days
Select variants (63)
Add to cart
Create PDF from product
Check our products from related categories
SNR SC607LA PLUMMER BLOCK ACCESSORIES
INA G9X16X3-B RADIAL ROTARY SHAFT SEAL
SKF HOUSING FELT SEAL X2 TSN 619 C
INA GR20X28X4-C RADIAL ROTARY SHAFT SEAL
SNR TE-76 PLUMMER BLOCK ACCESSORIES
SKF HOUSNG LABRYNTH SEAL TSN 509 S
INA G18X24X3-C RADIAL ROTARY SHAFT SEAL
FAG NTS44 HOUSING SEAL 822313460000
SKF TXL 616 LIP SEAL WITH INTERNAL GAP-TYPE SEAL
SNR SC511TA PLUMMER BLOCK ACCESSORIES
SNR RDC206 PLUMMER BLOCK ACCESSORIES
INA NEEDLE BEARING SEAL SD10X17X3-A
SNR SC226DS PLUMMER BLOCK ACCESSORIES
SKF V RING HSNG SEAL X2 TSN 528 A
FAG EFS607 SEALING RING