References
SKF:Z 204
Rubix:266A6335
Manufacturer :30413
EAN:7316571055701

Product details : SKF Z 204 BEARING HOUSING ACCESSORIES
Sealing plate set with flocked sealing disc, 2-piece
Technical specifications
Attributes
| Logistics dimensions (L x W x H) | 5x47x20 mm |
|---|---|
| Logistic Weight | 30 g |
| Type | sealing washer |
| Inner diameter | 20 mm |
| Outer diameter | 47 mm |
| Width | 5 mm |
| Material | steel |
Show UNSPSC/ECL@SS
£ 125.00 excl. VAT
/ 50 pieces
£ 150.00 incl. VAT
- Delivery usually within ( 3 ) days
