References
SKF:ECY 207
Rubix:102A0552
Manufacturer :4964
EAN:7316577739537

Documents
Product details : SKF SHAFT END COVER ECY 207
End covers protect the exposed shaft end and help to avoid accidents. They have good resistance to most chemicals and can withstand operating temperatures up to 100 °C (210 °F). They are easy to install and are cost effective. Most ball bearing units can accommodate specifically designed end covers.
Strengths
- Easy to install
- Good chemical resistance
- Cost effective
- Good chemical resistance
- Cost effective
Technical specifications
Attributes
| Logistics dimensions (L x W x H) | 27x81x81 mm |
|---|---|
| Logistic Weight | 18 g |
| Type | end cover |
| Inner diameter | 68.9 mm |
| Outer diameter | 76.5 mm |
| Width | 27 mm |
| Series | ecy |
| Material | polypropylene |
Show UNSPSC/ECL@SS
£ 4.26 excl. VAT
/ Each
£ 5.11 incl. VAT
- Delivery usually within ( 3 ) days
