References
Dichtomatik:49432674
Rubix:168A5637
Manufacturer :49432674

Product details : DICHTOMATK 123494 NITRILE V-RING VRING20A
Water deflectors (V-rings) protect sealing elements against grease, oil or water spray, as well as dust and other media. Freudenberg Sealing Technologies offers water deflectors in various designs that can be used for low load up to heavy-duty areas of application, for example, the new Merkel Enviromatic deflector. They function axially, meet the high requirements and are easy to mount, as well as being suitable even in case of high deflection.
Technical specifications
Attributes
| Logistic Weight | 1 g |
|---|---|
| Min. diameter | 18 mm |
| Max diameter | 20 mm |
| Material | nbr |
| Execution | va |
Show UNSPSC/ECL@SS
£ 0.74 excl. VAT
/ Each
£ 0.89 incl. VAT
- In stock: Next day delivery
