V-ring (V) 65 S - ozone resistant (OZB) - vulcanised in form (FORM)
Min. diameter | 63 mm |
---|---|
Max diameter | 68 mm |
Material | NBR |
Logistic Weight | 9 g |
---|---|
Min. diameter | 63 mm |
Max diameter | 68 mm |
Material | NBR |
Height | 11 mm |
Width | 3 mm |
Execution | VS |
Usually arrives within 14 working days