DICHTOMATK NITRILE V-RING VRING100A


V-ring standard

References
dichtomatik:V 100 A NBR 60 OZB FORM
rubix:168A5641
manufacturer :123514
brand logo
brand logo
Technical specifications
Min. diameter98 mm
Max diameter105 mm
Materialnbr
See all Specifications

Product details : DICHTOMATK NITRILE V-RING VRING100A


Water deflectors (V-rings) protect sealing elements against grease, oil or water spray, as well as dust and other media. Freudenberg Sealing Technologies offers water deflectors in various designs that can be used for low load up to heavy-duty areas of application, for example, the new Merkel Enviromatic deflector. They function axially, meet the high requirements and are easy to mount, as well as being suitable even in case of high deflection.

Technical specifications


Attributes
Logistic Weight14 g
Min. diameter98 mm
Max diameter105 mm
Materialnbr
Height9 mm
Width11 mm
Executionva
Show UNSPSC/ECL@SS
£ 2.06 excl. VAT
/ Each
£ 2.47 incl. VAT
  • Usually arrives within 14 working days