DICHTOMATK NITRILE V-RING VRING220A
V-ring (V) 220 A - ozone resistant (OZB) - vulcanised in form (FORM)
See technical informationReferences
Dichtomatik:49432881
Rubix:168A5869
Manufacturer :49432881

Product details : DICHTOMATK NITRILE V-RING VRING220A
V-rings are usually used for unsealed seals against dirt, splash water and oil on moving shafts. The V-shaped sealing lip, which gave the V-ring its name, acts axially. The sealing materials NBR, FKM and FPM are mostly used as material.
Technical specifications
Attributes
| Logistic Weight | 162 g |
|---|---|
| Min. diameter | 198 mm |
| Max diameter | 220 mm |
| Material | nbr |
| Execution | va |
Show UNSPSC/ECL@SS
£ 112.87 excl. VAT
/ 10 pieces
£ 135.45 incl. VAT
- Usually arrives within 14 working days
