DICHTOMATK 123616 NITRILE V-RING VRING50S
V-ring (V) 50 S - ozone resistant (OZB) - vulcanised in form (FORM)
See technical informationReferences
Dichtomatik:49433650
Rubix:168A5799
Manufacturer :49433650

Product details : DICHTOMATK 123616 NITRILE V-RING VRING50S
V-rings are usually used for unsealed seals against dirt, splash water and oil on moving shafts. The V-shaped sealing lip, which gave the V-ring its name, acts axially. The sealing materials NBR, FKM and FPM are mostly used as material.
Technical specifications
Attributes
| Logistic Weight | 7 g |
|---|---|
| Min. diameter | 45 mm |
| Max diameter | 50 mm |
| Material | nbr |
| Execution | vs |
Show UNSPSC/ECL@SS
£ 1.33 excl. VAT
/ Each
£ 1.59 incl. VAT
- Usually arrives within 14 working days
