ACTION 689010R23 OIL SEAL NBR68X90X10AS


Rotary shaft seal - nitrile rubber (nbr) imperial

References
action seals:NBR68X90X10AS
rubix:80358282
brand logo
brand logo
Technical specifications
Inner diameter68 mm
Outer diameter90 mm
MaterialNBR

Product details : ACTION 689010R23 OIL SEAL NBR68X90X10AS


68x90x10-R21-NBR Rotary Shaft Seal - Nitrile Rubber (NBR) Metric 68 x 90 x 10Oil Seals or Rotary Shaft Seals are designed to provide a barrier to retain lubricant and to keep out contamination. They are available in metric and imperial sizes with a variety of sealing lip arrangements the most common of which are:R21 - Single Sprung LipR23 - Single Sprung Lip with the addition of a wiper lip to help keep out contamination Oil Seals are constructed using a steel case which is usually covered in rubber. Various materials are available the most common materials are:Nitrile Rubber (NBR) - Temperature Range -40 to +110 degree C - Usually coloured Black Viton Rubber (FPM) - Temperature Range -30 to +225 degrees C - Usually coloured Brown Silicone (SI) - Temperature Range -60 to +225 degrees C - Usually coloured Red

Technical specifications


Attributes
Inner diameter68 mm
Outer diameter90 mm
MaterialNBR
Show UNSPSC/ECL@SS
£ 5.49 excl. VAT
/ Each
£ 6.59 incl. VAT
  • Usually arrives within 14 working days