References
Freudenberg Sealing Technologies:49332168
Rubix:252A5934
Manufacturer :49332168

Documents
Product details : SIMRIT 49332168 FREUDENBERG SEAL
Radial shaft seals are ready-to-install sealing elements with radially arranged sealing lip for sealing shafts and axles. The gasket consists of a rubber cuff, a metal stiffening ring and a ring-shaped screw tension spring.
Technical specifications
Attributes
| Inner diameter | 150 mm |
|---|---|
| Outer diameter | 180 mm |
| Width | 8.5 mm |
| Material | nbr |
| Execution | recessed metal-armature seal with spring and dust lip |
Show UNSPSC/ECL@SS
£ 63.30 excl. VAT
/ Each
£ 75.96 incl. VAT
- Usually arrives within 14 working days
