Your account
Log in or register
Our products
Our Services
Exclusive Brands
Bearing Finder
Machining, Cutting & Drilling
(88,663)
Mechanical Power Transmission
(98,924)
Fluid Transmission & Flow Technology
(103,520)
Tools & Metrology
(26,834)
Protection, Safety & Hygiene
(57,443)
Equipment
(10,412)
Fasteners, Adhesives & Tapes
(19,090)
Maintenance & Repairs
(5,078)
Welding
(962)
New Products
Bearing technology
(57,281)
Linear technology
(933)
Drive & Conveyor technology
(1,218)
Belts and Chains
(29,861)
Couplings and connecting elements
(1,246)
Mechanical transmission sealing
(7,836)
Damping technology
(58)
Mechanical lubrication technology
(491)
See Mechanical Power Transmission
Static seals
(4,105)
Dynamic seals
(3,730)
See Mechanical transmission sealing
< Back
Rubix Categories
Mechanical Power Transmission
Mechanical transmission sealing
Dynamic seals
Rotary seals
Shaft sealing joints and gamma rings
DICHTOMATK 67064883 VRING700AVITON
DICHTOMATK 67064883 VRING700AVITON
V-Ring (V) 700 A
References
dichtomatik:
V 700 A FKM 70
rubix:
168A6135
manufacturer :
64883
Technical specifications
Inner diameter
630
mm
Outer diameter
660
mm
Width
25
mm
See all Specifications
Technical sheet / Technical file
Security form
Product details
Technical specifications
Product details : DICHTOMATK 67064883 VRING700AVITON
V-rings are usually used for unsealed seals against dirt, splash water and oil on moving shafts. The V-shaped sealing lip, which gave the V-ring its name, acts axially. The sealing materials NBR, FKM and FPM are mostly used as material.
Technical specifications
Attributes
Logistic Weight
829
g
Inner diameter
630
mm
Outer diameter
660
mm
Width
25
mm
Material
FKM
Execution
Not applicable
Show UNSPSC/ECL@SS
Add to my wishlist
Don’t forget to login in order to benefit from your prices
£
626.12
excl. VAT
/
Each
£
751.34
incl. VAT
Usually arrives within 14 working days
Add to cart
Check our products from related categories
FPM75X100X12AS METRIC ROTARY SHAFT SEAL VITON AS (R23)
DICHTOMATK SEAL TO DIN3760 R23 015,00X032,00X07,00 WAS NBR
NBR100X160X12A METRIC ROTARY SHAFT SEAL NITRILE A (R21)
DICHTOMATK 084,00X110,00X16,00 WAS NBR NBR84X110X16AS OIL SEAL
SKF 40X52X7HMSA10RG SHAFT SEAL
SKF ROTARY SHAFT SEAL FPM35X62X10HMS5V
DICHTOMATK SEAL TO DIN 3760 R21 070,00X110,00X08,00 WA NBR
DICHTOMATK 49475579 FREUDENBERG SEAL
FPM65X80X8A METRIC ROTARY SHAFT SEAL VITON A (R21)
SEAL TO DIN3760 R21 NBR4 5X65X12A:DIC
DICHTOMATK SEAL TO DIN 3760 R21 027,00X047,00X07,00 WA NBR
SIMRIT BAU6X2 950X 1200X 120 902 BAU6X2 95
SIMRIT BAB SL0 5 220X 320X 60 902 BAB SL0 5 22
FPM35X62X7A METRIC ROTARY SHAFT SEAL VITON A (R21)
TTO SEAL TO DIN3760 R23 NBR55X80X10AS