References
Dichtomatik:49487066
Rubix:252A1128
Manufacturer :49487066

Documents
Product details : DICHTOMATK 49487066 FREUDENBERG SEAL
Radial shaft seals are ready-to-install sealing elements with radially arranged sealing lip for sealing shafts and axles. The gasket consists of a rubber cuff, a metal stiffening ring and a ring-shaped screw tension spring.
Technical specifications
Attributes
| Inner diameter | 70 mm |
|---|---|
| Outer diameter | 95 mm |
| Width | 10 mm |
| Material | nbr |
| Execution | gasket with embedded metal armature with spring |
Show UNSPSC/ECL@SS
£ 2.24 excl. VAT
/ Each
£ 2.69 incl. VAT
- Usually arrives within 14 working days
