Your account
Log in or register
Our products
Our Services
Exclusive Brands
Bearing Finder
Machining, Cutting & Drilling
(88,663)
Mechanical Power Transmission
(98,924)
Fluid Transmission & Flow Technology
(103,520)
Tools & Metrology
(26,834)
Protection, Safety & Hygiene
(57,443)
Equipment
(10,412)
Fasteners, Adhesives & Tapes
(19,090)
Maintenance & Repairs
(5,078)
Welding
(962)
New Products
Bearing technology
(57,281)
Linear technology
(933)
Drive & Conveyor technology
(1,218)
Belts and Chains
(29,861)
Couplings and connecting elements
(1,246)
Mechanical transmission sealing
(7,836)
Damping technology
(58)
Mechanical lubrication technology
(491)
See Mechanical Power Transmission
Static seals
(4,105)
Dynamic seals
(3,730)
See Mechanical transmission sealing
< Back
Rubix Categories
Mechanical Power Transmission
Mechanical transmission sealing
Dynamic seals
Rotary seals
Shaft sealing joints and gamma rings
FPM12X19X5A METRIC ROTARY SHAFT SEAL VITON A (R21)
FPM12X19X5A METRIC ROTARY SHAFT SEAL VITON A (R21)
20353
References
dichtomatik:
W 12 x 19 x 5 A FKM 80 TLVU FNGS
rubix:
167A9673
manufacturer :
62617
Technical specifications
Inner diameter
12
mm
Outer diameter
19
mm
Width
5
mm
See all Specifications
Product details
Technical specifications
Product details : FPM12X19X5A METRIC ROTARY SHAFT SEAL VITON A (R21)
Material: FPM.
Technical specifications
Attributes
Logistic Weight
2
g
Inner diameter
12
mm
Outer diameter
19
mm
Width
5
mm
Material
FKM
Execution
Gasket with embedded metal armature with spring
Show UNSPSC/ECL@SS
Add to my wishlist
Don’t forget to login in order to benefit from your prices
£
4.09
excl. VAT
/
Each
£
4.91
incl. VAT
Usually arrives within 14 working days
Select variants (212)
Add to cart
Create PDF from product
Check our products from related categories
SKF75X130X12-HMSA ROTARY OIL SEAL
DICHTOMATK SEAL TO DIN3760 R21 380,00X420,00X20,00 WA NBR
FPM80X95X8A METRIC ROTARY SHAFT SEAL VITON A (R21)
SIMRIT BAUM4X7 450X 680X 100 902 BAUM4X7 45
DICHTOMATK WAS 400X 850X 100 NB7034 WAS 40
NBR135X165X15AS METRIC ROTARY SHAFT SEAL NITRILE AS (R23)
FPM16X28X7AS METRIC ROTARY SHAFT SEAL VITON AS (R23)
SIMRIT 40413095 FREUDENBERG SEAL
SKF NEEDLE BEARING SEAL G 12X19X3
DICHTOMATK SEAL TO DIN3760 R23 080,00X110,00X12,00 WAS NBR
DICHTOMATK SEAL TO DIN 3760 R21 200,00X225,00X15,00 WA NBR
SIMRIT 40412869 FREUDENBERG SEAL
DICHTOMATK 67174140 FREUDENBERG SEAL
DICHTOMATK SEAL TO DIN 3760 R21 090,00X110,00X08,00 WA NBR
DICHTOMATK 49391455 FREUDENBERG SEAL