DICHTOMATK 49432675 FREUDENBERG SEAL


V-Ring

References
dichtomatik:VR 38 A NBR 60
rubix:252A0170
manufacturer :49432675
brand logo
brand logo
Technical specifications
Inner diameter34 mm
Outer diameter42 mm
Width7.5 mm
See all Specifications

Product details : DICHTOMATK 49432675 FREUDENBERG SEAL


V-Rings are axial seals with an elastomer sealing element vulcanised in the mould. The typical design of a V-Ring is comprised of the body, the flexible joint and the sealing lip.

Strengths

•Single function sealing element
Seals against dust, dirt, lubricant, oil or water spray
Works well in combination with rotary shaft seals
Low demands on the counter surface with regard to the surface quality •Simple installation
Is stretched onto the shaft
The dynamic friction reduces with increasing peripheral speed due to the centrifugal force
Good dynamic sealing effect
Balances light axial movements as well as angle rotary settings
Protects rotary shaft seals from abrasive
Environmental conditions

Technical specifications


Attributes
Inner diameter34 mm
Outer diameter42 mm
Width7.5 mm
MaterialNBR
ColourBlack
ExecutionNot applicable
Show UNSPSC/ECL@SS
£ 0.29 excl. VAT
/ Each
£ 0.35 incl. VAT
  • Usually arrives within 14 working days