V12 V1255.01 ROCKY IGS GAUCHO S3 WATERPROOF ZIP-SIDED HIKER UK6.5 EU40


V12 V1255.01 ROCKY IGS GAUCHO S3 WATERPROOF ZIP-SIDED HIKER

References
v12 footwear:V1255.01-40
rubix:305A7757
ean:5055327310092
brand logo
brand logo
Technical specifications
EU shoe size40
Main materialMicrofiber
Metatarsal protectionYes
See all Specifications

Product details : V12 V1255.01 ROCKY IGS GAUCHO S3 WATERPROOF ZIP-SIDED HIKER UK6.5 EU40


With full grain waterproof cowhide leather and a breathable membrane, the Rocky IGS has been created to a new extreme comfort shape for daylong comfort. With a waterproof covered zip and a traditional lace system, it is the perfect combination of easy access and adjustability. A composite toecap and midsole regulates temperature no matter the weather, and a scuff cap and ankle support provide comfort and durability. The innovative IGS rubber sole unit ensures superb grip on all terrains.
Upper type : Leather
Lining : Moisture absorbing

Technical specifications


Attributes
EU shoe size40
Main materialMicrofiber
Metatarsal protectionYes
Security CategoryS3
Slip resistanceYes
ColourBrown
MaterialWoven Fibre (Midsole)-Highly Durable Rubber (Sole)
Secondary colourBlack
Show UNSPSC/ECL@SS
£ 129.58 excl. VAT
/ Each
£ 155.50 incl. VAT
  • Usually arrives within 14 working days