Your account
Log in or register
Our products
Our Services
Exclusive Brands
Bearing Finder
Machining, Cutting & Drilling
(88,663)
Mechanical Power Transmission
(98,924)
Fluid Transmission & Flow Technology
(103,520)
Tools & Metrology
(26,834)
Protection, Safety & Hygiene
(57,443)
Equipment
(10,412)
Fasteners, Adhesives & Tapes
(19,090)
Maintenance & Repairs
(5,078)
Welding
(962)
New Products
Personal protective equipment
(47,822)
Hygiene
(1,329)
Environment and safety
(8,292)
See Protection, Safety & Hygiene
Head protection
(246)
Face and eye protection
(705)
Hearing protection
(267)
Respiratory protection
(489)
Hand protection
(3,815)
Body protection
(35,856)
Fall protection
(262)
Foot protection
(5,446)
Disposable clothing / Disposables
(736)
High visibility clothing
(8,442)
See Personal protective equipment
< Back
Rubix Categories
Protection, Safety & Hygiene
Personal protective equipment
Foot protection
Unisex safety shoes
Unisex safety shoes
V12 V2500 COMET BLACK S1L ESD TRAINER UK11 EU46
V12 V2500 COMET BLACK S1L ESD TRAINER UK11 EU46
V12 V2500 COMET BLACK S1L ESD TRAINER
References
v12 footwear:
V2500-46
rubix:
305A7876
Technical specifications
EU shoe size
46
Collar height
High
Colour
Black
See all Specifications
Product details
Technical specifications
Product details : V12 V2500 COMET BLACK S1L ESD TRAINER UK11 EU46
A
lightweight
, metal-free safety trainer
Feet
protected
with a fibreglass toecap
Underfoot is
safe
with a protective composite midsole
Super-comfortable
rebound
ETPU midlayer
Highly breathable
mesh microfibre upper
Fully
ESD
compliant
This trainer is leather-free, so
vegan-friendly
Technical specifications
Attributes
EU shoe size
46
Collar height
High
Colour
Black
Main material
Microfiber
ESD
Yes
Metal free
Yes
Security Category
S1
Show UNSPSC/ECL@SS
Add to my wishlist
Don’t forget to login in order to benefit from your prices
£
61.32
excl. VAT
/
Each
£
73.58
incl. VAT
Usually arrives within 14 working days
Select variants (13)
Add to cart
Create PDF from product
Check our products from related categories
U-POWER SO10223-44 DEPP RS S3 M HRO HI SRC BLK BOOT SIZE 44/10
Portwest FC14BKR44 Compositelite Shoe Black Size 44/10
U-POWER RC20376-42 RAPTOR CARPET ESD S3 CI SRC BLK LOWSHOE SIZE 42/8
U-POWER SN20056-48 TROPHY S1P SRC D'BLUE LOWSHOE SIZE 48/13
BASE B1001 K-ROAD TOP S3 HRO CI SRC GREY/BLUE EU48 UK13
JALAS 9935 EXALTER LOW CUT SHOE S1 PS SC HRO FO EU42 UK8
PORTWEST FW80BKR41 LACED SAFETY SHOE S2 BLACK SIZE 41/7
BASE B1503 COSMOS S3 ESD SRC BLACK EU41 UK7
GISS 847919 SAFETY SHOE CABULCO 2 EVOL S3 HRO SRC SIZE 40
PORTWEST FE04 GIRDER MID BOOT S3S ESD SR FO BLACK/GREEN 47/12
PORTWEST FE04 GIRDER MID BOOT S3S ESD SR FO BLACK/GREEN 40/6.5
HECKEL 62583 RUN-R 100 LOW S1 PL FO SR TRAINER BK/GRY/RED EU44 UK10
BASE B0953 QUASAR/CURSA S1P SRC BLACK/RED EU45 UK11
PORTWEST FW16BKR47 WELTED BOOT SBP BLACK SIZE 47/12
HELLYHAN 78403_990-40 OXFORD MID S3 BLACK UK6.5 EU40