References
Rocol:PUROL FLUID 20L
Rubix:80175464
Manufacturer :15619
EAN:5024747156191


Documents
Product details : ROCOL 15619 PUROL FLUID 20L
3H direct food contact, multi-functional oil
PUROL Fluid is a clear, non toxic lubricant designed for the effective lubrication and protection of seals, guides, bearings and blades particularly those operating in food, pharmaceutical and other clean environments where direct food contact is inevitable.
Strengths
NSF-3H Registered-for direct contact with food. NSF-H1 Registered-safe for incidental food contact. HALAL Certified * Less risk of contamination. ISO 21469 certified-audit trail peace of mind.
Excellent wide temperature resistance -10°C to +110°C. Good oxidation stability results in extended lubrication intervals. For use as a direct food contact release agent and as a lubricant. Suitable for protecting. knives and surfaces from corrosion
Applications
PUROL Fluid is a clear, non toxic lubricant designed for the effective lubrication and protection of seals, guides, bearings and blades particularly those operating in food, pharmaceutical and other clean environments where direct food contact is inevitable.
Technical specifications
Attributes
| Volume | 17200 ml |
|---|---|
| Packaging | 1 x 20 l |
| Weight | 17.2 g |
| Pack quantity | jerrican |
| Min. temperature | -10 °C |
| Max. temperature | 110 °C |
Show UNSPSC/ECL@SS
£ 976.41 excl. VAT
/ Each
£ 1,171.69 incl. VAT
- Usually arrives within 14 working days