References
SMC:ZPR10BN-04-B5
Rubix:2610896

Documents
Product details : SMC ZPR10BN-04-B5 VACUUM PAD
For the adsorption of general workpieces
•Pad Sizes: Ø 6 - Ø 50 mm
•Shapes: Bellows Type
•Materials: Fluoro Rubber, Conductive NBR, Conductive Silicone Rubber, NBR, Silicone Rubber, Urethane Rubber
•Options: One-touch Fitting Lateral Vacuum Inlet.
Pad Diameter: 10
Material: N (NBR)
Vacuum Entry: 04 (One-touch Fitting Ø4)
Mounting Thread: B5 (Female Thread M5X0.8)
•Shapes: Bellows Type
•Materials: Fluoro Rubber, Conductive NBR, Conductive Silicone Rubber, NBR, Silicone Rubber, Urethane Rubber
•Options: One-touch Fitting Lateral Vacuum Inlet.
Pad Diameter: 10
Material: N (NBR)
Vacuum Entry: 04 (One-touch Fitting Ø4)
Mounting Thread: B5 (Female Thread M5X0.8)
Technical specifications
Attributes
| Logistics dimensions (L x W x H) | 14x50x27 mm |
|---|---|
| Logistic Weight | 30 g |
| Material | nbr |
| Diameter | 10 mm |
| Shape | bellow |
| Type | vacuum pad |
Show UNSPSC/ECL@SS
£ 24.47 excl. VAT
/ Each
£ 29.36 incl. VAT
- Delivery usually within ( 19 ) days