FESTO 33971 VACUUM SECURITY VALVE ISV-3/8
Vacuum Security Valve
See technical informationSee documentsReferences
Festo:ISV-3/8
Rubix:124A3718
Manufacturer :33971
EAN:4052568067793

Technical specifications
| Material | high alloy steel (spring);wrought aluminium alloy, stainless steel mesh (compressed air filter);wrought aluminium alloy (housing);wrought aluminium alloy (hollow bolt);pom (float) |
|---|---|
| Connection | g3/8 (port 1), g3/8 (port 2) |
Documents
Product details : FESTO 33971 VACUUM SECURITY VALVE ISV-3/8
vacuum security valve ISV-3/8 For maintenance of vacuum if one or more Suction cups within a group fail to make contact with the workpiece. Size=G3/8, Ejector pulse suitability=8 bar, Assembly Position=Any, Operating pressure=0 - 0,95 bar, Required suction rate at -0.5 bar=1,5 l/min
Technical specifications
Attributes
| Material | high alloy steel (spring);wrought aluminium alloy, stainless steel mesh (compressed air filter);wrought aluminium alloy (housing);wrought aluminium alloy (hollow bolt);pom (float) |
|---|---|
| Connection | g3/8 (port 1), g3/8 (port 2) |
| Max. service pressure | 0 bar |
| Max. temperature | 60 °C |
| Min. temperature | -10 °C |
| Inner diameter | 4 mm |
| Type | vacuum security valve |
Show UNSPSC/ECL@SS
£ 45.78 excl. VAT
/ Each
£ 54.94 incl. VAT
- Delivery usually within ( 2 ) days