References
SMC:AKH10B-03S
Rubix:106A9627
Manufacturer :00000830
EAN:3618035587105

Technical specifications
| Material | pbt (body) |
|---|---|
| Connection | one-touch fitting for ø10 mm tube × r 3/8 male thread (free flow direction b: one-touch fitting → male thread) |
Documents
Product details : SMC AKH10B-03S CHECK VALVE
Series AK/AKH/AKB check valves offer various configurations to provide design solutions based on operating conditions. The series is compact and lightweight with low cracking pressure. The AKH with one-touch fitting, straight type, is easily installed in pipelines, while the male connector type can be mounted directly onto equipment. The bushing type AKB can be used in applications with splashing coolant and spatter, etc.
•Male connector type
•Easily mounted onto equipment
•One-touch fittings
•Compact and light weight
•Low cracking pressure (0.005MPa)
•Can be used for vacuum (-100kPa)
Applicable Tube OD: Ø10mm
Free Flow Direction: B (One-touch Fitting to Male Thread)
Port Size: 03S (3/8 + Sealant)
•Easily mounted onto equipment
•One-touch fittings
•Compact and light weight
•Low cracking pressure (0.005MPa)
•Can be used for vacuum (-100kPa)
Applicable Tube OD: Ø10mm
Free Flow Direction: B (One-touch Fitting to Male Thread)
Port Size: 03S (3/8 + Sealant)
Technical specifications
Attributes
| Logistics dimensions (L x W x H) | 17x47x20 mm |
|---|---|
| Logistic Weight | 36 g |
| Material | pbt (body) |
| Connection | one-touch fitting for ø10 mm tube × r 3/8 male thread (free flow direction b: one-touch fitting → male thread) |
| Max. service pressure | 10 bar |
| Max. temperature | 60 °C |
| Min. temperature | -5 °C |
| Inner diameter | 18.5 mm |
| Type | male connector type (half union type) |
Show UNSPSC/ECL@SS
£ 25.01 excl. VAT
/ Each
£ 30.01 incl. VAT
- Delivery usually within ( 4 ) days