SMC EAQ1510-F01 QUICK EXHAUST VALVE
Quick Exhaust Valve Series AQ
See technical informationSee documentsReferences
SMC:EAQ1510-F01
Rubix:107A1281
Manufacturer :EAQ1510-F01

Documents
Product details : SMC EAQ1510-F01 QUICK EXHAUST VALVE
Offers high flow capacity in a compact and lightweight body
EAQ, Quick Exhaust Valve, European
Technical specifications
Attributes
| Logistics dimensions (L x W x H) | 45x25x15 mm |
|---|---|
| Logistic Weight | 45 g |
| Material | die-cast zinc |
| Connection | g 1/8 |
| Max. service pressure | 7 bar |
| Max. temperature | 60 °C |
| Min. temperature | -5 °C |
| Inner diameter | 4.3 mm |
| Flow | 295 l/min |
Show UNSPSC/ECL@SS
£ 24.41 excl. VAT
/ Each
£ 29.29 incl. VAT
- Delivery usually within ( 8 ) days